Shop JTC AUTO TOOLS
Create Account
7 Piece Sensor Socket Set, Specially Designed For Removing Oxygen Sensor
- Mfr # 1425
- Zoro # G423368029
product price:Â
$
147.99
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
- 1425
- Zoro #
- G423368029
- UPC #
- 4712631132246
- Country of Origin
- Taiwan, Province of China
Description
Specially designed for removing oxygen sensor. Contents: #1: 1/2 inDR. x 29 mm x 90 mmL (7 mm slot); #2: 3/8 inDR. x 7/8 in x 90 mmL (20 mm slot); #3: 1/2 inDR. x 27 mm (12 pt) x 82 mmL; #4: 3/8 inDR. x 7/8 in x 80 mmL (7 mm slot); #5: 3/8 inDR. x 1-1/16 in x 74 mmL; #6: 1/2 inDR. x 22 mm x 50 mmL (90 degrees); #7: 3/8 inDR. x 22 mm x 31 mmL (90 degrees)