Zoro Homepage

78pcs double end mini ratchet bit set

  • Mfr # 7801

  • Zoro # G421693888


original price: $144.99
9% off
new price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801
Zoro #
G421693888
UPC #
4713218663689
Country of Origin
Taiwan, Province of China

Description

7pcs star bit: T10, T15, T20, T25, T27, T30, T40. 8pcs star tamper bit: T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H. 8pcs star plus bit: TP8, TP10, TP15, TP20, TP25, TP27, TP30, TP40. 8pcs 5PT star tamper bit: TS8, TS10, TS15, TS20, TS25, TS27, TS30, TS40. 6pcs hex bit (mm): 2, 2.5, 3, 4, 5, 6. 8pcs hex bit (SAE): 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4". 3pcs Phillips bit: PH0, PH1, PH2. 3pcs Slotted bit: FD3, FD4.5, FD6.5. 3pcs spline bit: M4, M5, M6. 4pcs star bit: T45, T47, T50, T55. 3pcs star tamper bit: T45H, T50H, T55H. 2pcs star plus bit: TP45, TP50. 2pcs 5PT star tamper bit: TS45, TS50. 4pcs hex bit (mm): 7, 8, 9, 10. 2pcs hex bit (SAE): 5/16", 3/8". 1pc Phillips bit: PH3. 1pc Slotted bit: FD8. 2pcs spline bit: M8, M10.BIT with ratchet length: 18mm(1/4"Bit), 22mm(10mm Bit). BIT material: S2, 1/4" Hex, 18mm O.A.L, BIT material: S2, 10mm Hex, 22 mm O.A.L, 2pcs magnetic bit extension: 1/4" x 65mm, 10mm x 65mm, 1pc 1/4"x 10mm double end ratchet.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.