
8-piece folding hex key set - metric (2. 5-10mm) - cr-v steel, heat treated
Mfr # 3501
Zoro # G821693990
original price: $20.35
9% off
new price: $18.35
/eaKey Features
Includes
8 Hex bits: 2.5, 3, 4, 5, 6, 7, 8, and 10mm
Color
Black/Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3501
Zoro #
G821693990
UPC #
4712631139818
Country of Origin
Taiwan, Province of China
Details
Includes
8 Hex bits: 2.5, 3, 4, 5, 6, 7, 8, and 10mm
Color
Black/Silver
Material
Steel
Description
Convenient folding type for easy & high torque application. Made from CR-V steel & heat treated. Contents:2.5, 3, 4, 5, 6, 7, 8, & 10mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.