8in slip joint pliers - Cr-v steel construction with comfortable pvc grips
- Mfr # 34278
- Zoro # G516502064
product price:Â
$
24.85
/ea
Key Features
Overall Length
8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34278
- Zoro #
- G516502064
- UPC #
- 4712631138910
- Country of Origin
- Taiwan, Province of China
- Item
- Slip Joint Pliers
- Color
- Black
Dimensions
- Overall Length
- 8 in
Description
The pliers material is made from CR-V to provide a high strength and uniform hardness. The handle material is made from PVC for comfortable usage. Spec: 8in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.