
8in welding clamp - brazed & heat-treated chrome molybdenum construction, nickel plated
Mfr # 8R
Zoro # G616507341
original price: $36.85
9% off
new price: $33.19
/eaKey Features
For Use With
Weling and assembly
Material
Steel
Color
Silver
Size
8 in
Finish
Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8R
Zoro #
G616507341
UPC #
4712631153951
Country of Origin
Taiwan, Province of China
Dimensions
Size
8 in
Details
For Use With
Weling and assembly
Material
Steel
Color
Silver
Item
Welding Clamp
Finish
Nickel-Plated
Description
The 8in welding clamp is designed for fixing various works during assembly and welding. Size: 8in. CR-MO jaws. Bodily heat-treated. Welding brazed. Nickel plated. Function: Clips things by two flat pieces in from the clamp.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.