
9 in long nose locking pliers with heat-treated molybdenum steel jaws
Mfr # 9LN
Zoro # G021693967
original price: $35.15
9% off
new price: $31.65
/eaKey Features
Tip Shape
Long nose
Color
Silver
Overall Length
9 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9LN
Zoro #
G021693967
UPC #
4712631154019
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9 in
Details
Tip Shape
Long nose
Color
Silver
Material
Steel
Description
Rome moly steel drop forged jaws. Heat-treated jaws. Nickel plated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.