
90Deg. extra long reach needle nose pliers, chrome molybdenum steel
Mfr # 3311
Zoro # G122701561
product price: $49.19
/eaKey Features
Handle Color
Black/Blue
Overall Length
11 in
Shape
90 degree angle
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3311
Zoro #
G122701561
UPC #
4712631138132
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11 in
Details
Handle Color
Black/Blue
Shape
90 degree angle
Material
Steel
Description
Made from CR-MO material to provide a high strength level and uniform hardness. The design of pliers means reach and application advantage at every turn. Long, slim jaws and flash-riveted joints enable pliers to reach into recessed areas.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.