Air hammer chisel 23 mm for the air hammer to make work quick and easy - 23 mm / 24 mm / 178 mm

  • Mfr # 5830

  • Zoro # G916502091


original price: $36.55
10% off
new price: $32.89
/ea

Key Features

Jaw Opening
24 mm
Color
Silver
For Use With
Air Hammers
Item - Air Chisels
Hammer Chisel
Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5830
Zoro #
G916502091
UPC #
4712631151544
Country of Origin
Taiwan, Province of China

Dimensions

Width
23 mm
Overall Length
178 mm

Details

Jaw Opening
24 mm
Color
Silver
For Use With
Air Hammers
Item - Air Chisels
Hammer Chisel
Material
Steel

Description

The air hammer chisel 23 mm is used for the air hammer to make work quick and easy. Made of chrome molybdenum material. Fork width: 23 mm. Spec: 24 mm Jaw open. Length: 178 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.