Zoro Homepage

Anti-slip teeth slip joint pliers with a cutting function and cross teeth jaws, CR-MO

  • Mfr # 512510

  • Zoro # G616502063


original price: $57.85
9% off
new price: $52.09
/ea

Key Features

Material
Steel
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512510
Zoro #
G616502063
UPC #
4713218681713
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in

Details

Material
Steel
Item
Slip Joint Pliers

Description

The anti-slip teeth slip joint pliers comes with a cutting function and cross teeth jaws. The jaws are deeply serrated to get the best grip posssible. Material: CR-MO, heavy duty construction design. Hardness: 58 HRC. Size: 10in. Cutting capacity medium hard wire: Dia. 2.9 mm. Head thickness: 12. Adjustment: 2 position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.