Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto body bumping tools - model 21ga

  • Mfr # 2551

  • Zoro # G822701472


product price: $36.25
/ea

Key Features

Depth
58 mm
Length
28 mm
Color
Silver
Width
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2551
Zoro #
G822701472
UPC #
4712631136756
Country of Origin
Taiwan, Province of China

Dimensions

Depth
58 mm
Length
28 mm
Width
92 mm

Details

Color
Silver

Description

Twin surface. Model 21GA. 92X58X28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.