Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball joint service socket for audi

  • Mfr # 4491

  • Zoro # G922701440


product price: $24.39
/ea

Key Features

For Use With
Audi A4, A5, A6, A7, Q5
Color
Silver
Material
Steel
Shape
6pt
Size
1/2 in Dr. x 27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4491
Zoro #
G922701440
UPC #
4712631127167
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in Dr. x 27 mm

Details

For Use With
Audi A4, A5, A6, A7, Q5
Color
Silver
Material
Steel
Shape
6pt

Description

Audi ball joint socket

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.