BMW Sub-Frame Bush Remover/Installer (Screw), E31/E32/E34/E39/E53/E60/F01/F02 and more

  • Mfr # 4376A
  • Zoro # G623936752
product price: 
$
947.99
/ea
Free Shipping & Returns

Key Features

For Use With
BMW E31 / E32 / E34 / E39 / E53 / E60 / E65 / E66 / E70 / E87 / E90 / E91 / E93 / M3 / F01 / F02 / F07 / F10 / F11 / F12 / F13 / F18 / F20 / F21 / F22 / F25 / F30 / F31 / F32 / F33 / F34
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4376A
Zoro #
G623936752
UPC #
4713218661227
Country of Origin
Taiwan, Province of China

Details

For Use With
BMW E31 / E32 / E34 / E39 / E53 / E60 / E65 / E66 / E70 / E87 / E90 / E91 / E93 / M3 / F01 / F02 / F07 / F10 / F11 / F12 / F13 / F18 / F20 / F21 / F22 / F25 / F30 / F31 / F32 / F33 / F34
Item
BMW Sub-Frame Bush Remover/Installer

Description

The BMW F01 subframe bush remover/installer has changed from JTC-4376#1 to 1A, #16 to #16A. Has the same function as JTC-4376 but with screw pivot. Application: BMW E31 / E32 / E34 / E39 / E53 / E60 / E65 / E66 / E70 / E87 / E90 / E91 / E93 / M3 / F01 / F02 / F07 / F10 / F11 / F12 / F13 / F18 / F20 / F21 / F22 / F25 / F30 / F31 / F32 / F33 / F34

Ratings & reviews