Body Wedge Tools 21 Lv, Length: 255 mm
- Mfr # 2542
- Zoro # G123368084
product price:Â
$
47.85
/ea
Key Features
Length
255 mm
Width
125 mm
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2542
- Zoro #
- G123368084
- UPC #
- 4712631136671
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 255 mm
- Width
- 125 mm
Details
- Item
- Body Wedge Tools
- Color
- Silver
Description
Model: 21 LV Width: 125 mm Length: 255 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.