Shop JTC AUTO TOOLS
See all product information
Create Account
Body Wedge Tools 21 Tv, Length: 255 mm
- Mfr # 2543
- Zoro # G323368099
product price:Â
$
42.89
/ea
Key Features
Width
137 mm
Length
255 mm
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2543
- Zoro #
- G323368099
- UPC #
- 4712631136688
- Country of Origin
- Taiwan, Province of China
- Item
- Body Wedge Tools
- Color
- Silver
Dimensions
- Width
- 137 mm
- Length
- 255 mm
Description
Model: 21 TV Width: 137 mm Length: 255 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.