Shop JTC AUTO TOOLS
See all product information
Create Account
Body Wedge Tools 2155, Medium Straigh, Length: 110 mm
- Mfr # 2545
- Zoro # G023367774
product price:Â
$
18.69
/ea
Key Features
Color
Silver
Width
70 mm
Length
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2545
- Zoro #
- G023367774
- UPC #
- 4712631136701
- Country of Origin
- Taiwan, Province of China
- Item
- Body Wedge Tools
- Color
- Silver
Dimensions
- Width
- 70 mm
- Length
- 110 mm
Description
Model: 2155 Width: 70 mm Length: 110 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.