Zoro Homepage

Brake disc and tire depth gauge 60 mm, aluminum

  • Mfr # 4323

  • Zoro # G716555129


original price: $29.69
9% off
new price: $26.75
/ea

Key Features

For Use With
Measuring the disc thickness in different locations
Material
Aluminium
Size
0 – 60 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4323
Zoro #
G716555129
UPC #
4712631166715
Country of Origin
Taiwan, Province of China

Dimensions

Size
0 – 60 mm

Details

For Use With
Measuring the disc thickness in different locations
Item
Depth gauge
Material
Aluminium
Color
Black

Description

The brake disc and tire depth gauge is a special device that allows the measurement to be fixed while measuring the disc thickness in different locations. Brake disc measure range: 0 - 60 mm. Measures tire depth and material is made of aluminum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.