Brake spoons, 12 kg/cm squared, 290mm length, 1040mm hose
- Mfr # 4875
- Zoro # G523367915
product price:Â
$
51.15
/ea
Key Features
Length
290 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4875
- Zoro #
- G523367915
- UPC #
- 4712631149114
- Country of Origin
- Taiwan, Province of China
- Item
- Brake Spoons
Dimensions
- Length
- 290 mm
Description
Working pressure : 12 kg/cm squared The capacity of inhaling and spray shape could be adjusted by front side. Length : 290 mm Hose length : 1040 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.