
Camshaft adjusting socket- for vag 4-cylinder direct injection
Mfr # 6701
Zoro # G122701455
product price: $31.55
/eaKey Features
Material
Steel
For Use With
VAG 4-cylinder direct injection 1.8 l, 2.0 l 4 V TFSI from 2016(Generation III)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6701
Zoro #
G122701455
UPC #
4713218655950
Country of Origin
Taiwan, Province of China
Details
Material
Steel
For Use With
VAG 4-cylinder direct injection 1.8 l, 2.0 l 4 V TFSI from 2016(Generation III)
Color
Black
Description
For removing and installing the 4/3-way central valve of the variable valve timing. The new mounting tool is used because of a change of the central valve's shape. Applicable: VAG 4-cylinder direct injection 1.8 l, 2.0 l 4 V TFSI from 2016(Generation III). VM number: T10352-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.