Shop JTC AUTO TOOLS
See all product information
Create Account
Camshaft Seal Installer Tool for Mazda, Nissan, Toyota, Lexus 4 & 6 Cylinder
- Mfr # 4774
- Zoro # G916553819
product price:Â
$
58.29
/ea
Key Features
Length
4.2 in
Width
6.3 in
Color
Black
For Use With
Mazda, Nissan, Toyota, Lexus, etc.
Depth (In.)
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4774
- Zoro #
- G916553819
- UPC #
- 4712631148254
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.2 in
- Width
- 6.3 in
- Depth (In.)
- 1.1 in
Details
- Item
- Camshaft Seal Installer Tool
- Color
- Black
- For Use With
- Mazda, Nissan, Toyota, Lexus, etc.
- Application
- 4 & 6 Cylinder Engines
Description
The camshaft seal installer is specially designed to install the cam seal in 4 and 6-cylinder. Application: Mazda, Nissan, Toyota, Lexus, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.