Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camshaft socket 3/4in dr. X 6pt for porsche

  • Mfr # 6851

  • Zoro # G822701496


product price: $37.99
/ea

Key Features

Size
3/4 in Dr.
Color
Black
Material
Steel
Shape
6pt
For Use With
PORSCHE 3.0T engine, Cayenne, Macan, Panamera S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6851
Zoro #
G822701496
UPC #
4713218665829
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in Dr.

Details

Color
Black
Material
Steel
Shape
6pt
For Use With
PORSCHE 3.0T engine, Cayenne, Macan, Panamera S

Description

Used to rotate the camshaft timing gear oil pressure regulator. Size: 3/4in Dr. x 6PT. Applicable: PORSCHE 3.0T engine, Cayenne, Macan, Panamera S, etc. PM number: 9863.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.