
Camshaft sprocket holder for subaru 2. 5l turbo & 3. 6l engines
Mfr # 4184
Zoro # G622701450
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Length
475 mm (18.7 in)
Color
Brass
For Use With
Subaru 2.5L Turbo, Subaru 3.6L V6 Engine
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4184
Zoro #
G622701450
UPC #
4712631161680
Country of Origin
Taiwan, Province of China
Dimensions
Length
475 mm (18.7 in)
Details
Color
Brass
For Use With
Subaru 2.5L Turbo, Subaru 3.6L V6 Engine
Material
Steel
Description
Specially designed to hold the Camshaft sprockets on 2005 and newer Subaru models with the 2.5L turbo and the 3.6L 6 cylinder engines. Some 2.5L turbo engines might be required using JTC-4821 as well. Total length of the tool: 475 mm. Genuine No.: 499977500. Applicable: SUBARU 2.5L turbo, 3.6L V6 engine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.