Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camshaft vanos socket for bmw vehicles for installing and removing the Vanos adjuster

  • Mfr # 6845

  • Zoro # G816553858


original price: $34.75
9% off
new price: $31.29
/ea

Key Features

For Use With
Designed for installing and removing the Vanos adjuster on BMW B38, B48, B58 engines
Color
Black
Size
16 PT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6845
Zoro #
G816553858
UPC #
4713218674487
Country of Origin
Taiwan, Province of China

Dimensions

Size
16 PT

Details

For Use With
Designed for installing and removing the Vanos adjuster on BMW B38, B48, B58 engines
Item
Camshaft Vanos Socket
Color
Black

Description

The BMW camshaft Vanos socket is specially designed for installing and removing the Vanos adjuster. Application: BMW B38, B48, B58 engine. BM number: 2450487. Size: 1/2in Dr. x 22 mm / 16 PT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.