Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collision hammer - 41mm surface for removing high spots & dents

  • Mfr # 2530

  • Zoro # G716502079


original price: $68.85
9% off
new price: $61.99
/ea

Key Features

For Use With
Used for straightening the car body
Width
114 mm
Size
φ 41 mm
Length
295 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530
Zoro #
G716502079
UPC #
4712631136558
Country of Origin
Taiwan, Province of China

Dimensions

Width
114 mm
Size
φ 41 mm
Length
295 mm

Details

For Use With
Used for straightening the car body
Item
Hammer

Description

The collision hammer is used for straightening the car body. Surface of hammer: in 41 mm. Length x Width: 295 mm x 114 mm. The hammer surface is specially designed that turns when you hit the plate to eliminate the convex plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.