
Combination wrench set euro-type 17 pcs
Mfr # K6172
Zoro # G921693999
original price: $171.99
9% off
new price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Features
17 piece Combination Wrenches
Includes
Carrying case
Number of Pieces
17
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K6172
Zoro #
G921693999
UPC #
4712631158062
Country of Origin
Taiwan, Province of China
Details
Material
Steel
Features
17 piece Combination Wrenches
Includes
Carrying case
Number of Pieces
17
Color
Silver
Description
The combination wrench set Euro-type is packed in a durable case. Contents: Item number AE2406 - AE2423: combination wrench Euro-type 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23 mm = 17 pcs. Total: 17 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.