Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete extension bar set (11-pc), includes 1/4 in, 3/8 in & 1/2 in drive sizes

  • Mfr # K1111

  • Zoro # G521694051


original price: $95.59
9% off
new price: $86.05
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Includes
Storage case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1111
Zoro #
G521694051
UPC #
4712631157461
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Color
Silver
Includes
Storage case

Description

3PCS 1/4"DR. Extension Bar: 2 ", 4", 6 ", 4PCS 3/8"DR. Extension Bar: 1-3/4 ", 3", 6 ", 10", 4PCS 1/2"DR. Extension Bar: 2 ", 3", 5 ", 10"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.