
Crankshaft alignment tool(3 gears)-for benz, man
Mfr # 5263
Zoro # G522701437
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Size
1/2 in Dr.
Length
120 mm
For Use With
Mercedes Benz Actros and Atego, MAN 5, 6, 8-cylinder engines –D25/28..etc
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5263
Zoro #
G522701437
UPC #
4712631163790
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2 in Dr.
Length
120 mm
Details
Material
Steel
For Use With
Mercedes Benz Actros and Atego, MAN 5, 6, 8-cylinder engines –D25/28..etc
Color
Black
Description
Designed to adjust the engine for correct position. Use with 1/2in drive wrench. Overall length: 120mm. Applicable: Mercedes Benz Actros and Atego, MAN 5, 6, 8-cylinder engines -D25/28..etc.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.