Shop JTC AUTO TOOLS
See all product information
Create Account
Curved Multi-Direction Hose Clamp Pliers, 55mm Long, 35-degree Angled Head
- Mfr # 6893
- Zoro # G923367874
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
12 mm
Tip Angle
35°
Plier Item
Curved Multi-Direction Hose Clamp Pliers
Overall Length
225 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6893
- Zoro #
- G923367874
- UPC #
- 4713218669018
- Country of Origin
- Taiwan, Province of China
- Tip Angle
- 35°
- Plier Item
- Curved Multi-Direction Hose Clamp Pliers
Dimensions
- Width (In.)
- 12 mm
- Overall Length
- 225 mm
Description
Long reach pliers to access to limited spaces easily. Special crossing grooves enable pliers to work from different directions. Offset design allows pliers reach awkward locations. Length: 255mm; 35 degrees angle head; width: 12mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.