Cylinder Leakage Tester Set, With A M14 And M18 Adapters Assembled On A 26 in Hose
- Mfr # 4208
- Zoro # G323367702
product price:Â
$
228.99
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
- 4208
- Zoro #
- G323367702
- UPC #
- 4712631162243
- Country of Origin
- Taiwan, Province of China
Description
Input pressure gauge displays input air pressure for proper cylinder leakage test set up and accurate results Pressure gauge range is 0-100 psi (0-700 kPa) in 2 psi (20 kPa) increments Cylinder leakage gauge displays leakage as a percentage of input pressure with 3 distinctive zones of high, moderate and low With a m14 and m18 adapters assembled on a 26 in hose