
Diesel fuel filter wrench 1/2' for Isuzu Elf / Forward
Mfr # 4402
Zoro # G616502100
original price: $85.59
9% off
new price: $77.05
/ea
Free Shipping & Returns
Key Features
Size
1/2″ Dr. inner diameter: 100 mm, 12 PT
For Use With
Isuzu Elf / Forward (2007 – 2011)
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4402
Zoro #
G616502100
UPC #
4712631168672
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/2″ Dr. inner diameter: 100 mm, 12 PT
Details
For Use With
Isuzu Elf / Forward (2007 – 2011)
Item
Diesel fuel filter wrench
Color
Silver
Description
The Isuzu diesel fuel filter wrench is used for removing the plastic case when replacing the filter. Size: 1/2in Dr. inner diameter: 100 mm, 12 PT. Application: Isuzu Elf / Forward 2007 - 2011. BM number: 8-98039987-1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.