Diesel oil filter wrench-for fuso 1/2in drive 8-point, 330mm

  • Mfr # 4019

  • Zoro # G822701564


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
330 mm
Material
Steel
For Use With
FUSO diesel engine
Size
1/2 in. Dr. x 8P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4019
Zoro #
G822701564
UPC #
4712631142863
Country of Origin
Taiwan, Province of China

Dimensions

Length
330 mm
Size
1/2 in. Dr. x 8P

Details

Color
Bronze
Material
Steel
For Use With
FUSO diesel engine

Description

VM number: MH063201. Special Design for replacing the strainer of the filter. SIZE: 1/2 inDR x 8 points, Total length: 330mm. Applicable: FUSO diesel engine. FUSO NO.:MH064257

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.