Zoro Homepage

Double end taper and gap gauge 1.0 mm

  • Mfr # 7803

  • Zoro # G116555132


original price: $41.69
9% off
new price: $37.55
/ea

Key Features

Size
1 – 13 mm
Material
FRP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803
Zoro #
G116555132
UPC #
4713218664051
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 – 13 mm

Details

Item
Taper And Gap Gauge
Material
FRP

Description

Measure taper range: 1 - 13 mm. Material: fiber-reinforced plastic FRP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.