
Duratec crankshaft pulley holding tool (2. 0, 2. 3, 2. 5l)- for ford
Mfr # 6876
Zoro # G421693918
original price: $94.59
9% off
new price: $85.15
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6876
Zoro #
G421693918
UPC #
4713218668776
Country of Origin
Taiwan, Province of China
Details
Color
Black
Material
Steel
Description
Specially designed to hold the crankshaft pulley while the pulley retaining bolt is loosened/tightened. Applicable: FORD/ LINCOLN/ MERCURY 2.0L, 2.3L, 2.5L petrol and hybrid engine. FORD: C-MAX, Escape, Focus, Fusion, Kuga, Ranger, Transit, Custom. LINCOLN: MKZ, MKZ Hybrld, Zephyr. FM number: 303-1416.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.