Zoro Homepage

Eletric power steering rack socket (3pt)- for benz, bmw

  • Mfr # 6885

  • Zoro # G022701487


product price: $46.39
/ea

Key Features

Size
27 mm Dr. x 3PT
Color
Black
Material
Steel
For Use With
BMW: F20, F21, F22, F23, F25, F26, F30~F36, F48, F49; BENZ: W205, W222, V222, X222
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6885
Zoro #
G022701487
UPC #
4713218668905
Country of Origin
Taiwan, Province of China

Dimensions

Size
27 mm Dr. x 3PT

Details

Color
Black
Material
Steel
For Use With
BMW: F20, F21, F22, F23, F25, F26, F30~F36, F48, F49; BENZ: W205, W222, V222, X222

Description

Specially designed to dismount/ mount of electric power steering rack adjusting screw. Applicable: BMW: F20, F21, F22, F23, F25, F26, F30-F36, F48, F49; BENZ: W205, W222, V222, X222. Size: 27mm DR.x3PT.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.