Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine fixing screw wrench for benz 16 mm

  • Mfr # 4693

  • Zoro # G516553790


original price: $35.19
9% off
new price: $31.69
/ea

Key Features

Color
Black
Size
16-mm/ 12 PT
For Use With
Designed to remove the nuts from the engine fixing screw without the block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4693
Zoro #
G516553790
UPC #
4712631146908
Country of Origin
Taiwan, Province of China

Dimensions

Size
16-mm/ 12 PT

Details

Color
Black
Item
Screw Wrench
For Use With
Designed to remove the nuts from the engine fixing screw without the block

Description

The engine fixing screw wrench tool was specially designed to remove the nuts from the engine fixing screw without the block. Use with 3/8in Dr. wrench, go-through type. Size: 16 mm/ 12 PT. Application: W220, 210, 203, 219, 221, 211, 204. Patented.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.