Zoro Homepage

Engine fixing screw wrench for benz 17 mm for W140, 210, 202

  • Mfr # 4694

  • Zoro # G316553846


original price: $34.15
9% off
new price: $30.75
/ea

Key Features

For Use With
Designed to remove the nuts from the engine fixing screw without the block on Mercedes Benz W140, 210, 202, 126, 124, 201, 170
Color
Black
Size
17-mm/ 12 PT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4694
Zoro #
G316553846
UPC #
4712631146915
Country of Origin
Taiwan, Province of China

Dimensions

Size
17-mm/ 12 PT

Details

For Use With
Designed to remove the nuts from the engine fixing screw without the block on Mercedes Benz W140, 210, 202, 126, 124, 201, 170
Color
Black
Item
Screw wrench

Description

The Benz engine fixing screw wrench 17 mm has a special angle designed to remove the nuts from the engine fixing screw without the block. Used with 3/8in Dr. wrench, go-through type. Size: 17 mm/ 12 PT. Application: W140, 210, 202, 126, 124, 201, 170. Patented.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.