Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eraser pad- screw arbor 3-1/2in, 15mm thick

  • Mfr # 3731

  • Zoro # G422701551


product price: $22.19
/ea

Key Features

Material
Blended Natural Rubber
Color
Beige
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3731
Zoro #
G422701551
UPC #
4712631141699
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5 in

Details

Material
Blended Natural Rubber
Color
Beige

Description

Material: Blended natural rubber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.