Shop JTC AUTO TOOLS
Create Account
Exhaust temperature sensor socket for Range Rover, 13mm 6pt, 303-1573
- Mfr # 6752
- Zoro # G623367747
product price:Â
$
32.35
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
- 6752
- Zoro #
- G623367747
- UPC #
- 4713218655660
- Country of Origin
- Taiwan, Province of China
Description
Special socket use for assembling the top and side wired temperature sensors. Size: H13 DR. 13mm/6PT, 6mm deep, 5 mm groove, total length is 74mm. Applicable: Range Rover L322(2011 to ), Range Rover L405(2013 to ) Range Rover Sport L494(2014 to ). JM number: 303-1573.