
Extra long 17x19mm offset box wrench - CR-MO steel for pulley & water tank screws
Mfr # 3222
Zoro # G616502032
product price: $40.59
/eaKey Features
Overall Length
407 mm
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3222
Zoro #
G616502032
UPC #
4712631137852
Country of Origin
Taiwan, Province of China
Dimensions
Size
17 x 19 mm
Overall Length
407 mm
Details
Item
Offset Box Wrench
Material
Steel
Color
Silver
Description
Special extra long wrench design. Material is made from chrome molybdenum. Ease of use in confined spaces such as pulley core screws and water tank frame screws, etc. Spec: 17 x 19 mm. Length: 407 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.