Shop JTC AUTO TOOLS
See all product information
Create Account
Extra Long 435mm Hose Clamp Pliers, Teeth Type with Double Joint for Deep/Narrow Access
- Mfr # 6838
- Zoro # G723367807
product price:Â
$
96.25
/ea
Key Features
Overall Length
435 mm
Plier Item
Hose Clamp Pliers
Jaw Capacity
0-50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6838
- Zoro #
- G723367807
- UPC #
- 4713218664273
- Country of Origin
- Taiwan, Province of China
- Plier Item
- Hose Clamp Pliers
- Jaw Capacity
- 0-50 mm
Dimensions
- Overall Length
- 435 mm
Description
Specially designed jaws angle for most types of hose clamp. Quick position-lock designed to keep the hose clamp spread open. Length: 435mm, designed with double joint to reach into narrow and deep areas. Capacity: 0 to 50mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.