
Extra long offset box wrench 10 x 12 mm, CR-MO steel
Mfr # 3219
Zoro # G816502054
original price: $28.49
9% off
new price: $25.65
/eaKey Features
Material
Steel
Overall Length
291 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3219
Zoro #
G816502054
UPC #
4712631137814
Country of Origin
Taiwan, Province of China
Dimensions
Size
10 x 12 mm
Overall Length
291 mm
Details
Item
Offset box wrench
Material
Steel
Color
Silver
Description
The extra long offset box wrench 12 mm has a special extra long design to easily use in confined spaces such as pulley core screws, water tank frame screws, etc. Material is made from chrome molybdenum steel. Spec: 10 x 12 mm. Length: 291 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.