
Extra long offset box wrench, 8 x 10 mm, 235 mm, CR-MO
Mfr # 3226
Zoro # G616502087
original price: $23.99
10% off
new price: $21.59
/eaKey Features
Color
Silver
Overall Length
235 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3226
Zoro #
G616502087
UPC #
4712631137890
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
235 mm
Size
8 x 10 mm
Details
Color
Silver
Material
Steel
Item
Offset Box Wrench
Description
Special extra long wrench design. Material is made from chrome molybdenum. Ease of use in confined spaces such as pulley core screws and water tank frame screws, etc. Spec: 8 x 10 mm. Length: 235 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.