Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra long oxygen sensor socket Cr-mo steel For the benz, audi, skoda, bmw, ford, volvo

  • Mfr # 4040

  • Zoro # G916553840


original price: $38.85
9% off
new price: $34.99
/ea

Key Features

Color
Black
Material
Steel
Size
22 mm x 6 PT x 150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040
Zoro #
G916553840
UPC #
4712631143068
Country of Origin
Taiwan, Province of China

Dimensions

Size
22 mm x 6 PT x 150 mm

Details

Color
Black
Material
Steel
Item
Socket

Description

The long oxygen sensor socket is used for removing and installing the Lambada sensors with a deep-seated hexagon. Suitable for Mercedes Benz C / E, 602, 605, 606 VW, Audi, Skoda, Seat, BMW, Ford, Opel, Rover, Volvo. Material: CR-MO steel. Spec: 1/2in Dr. x 150 mm Length. Size: 22 mm x 6 PT x 150 mm Length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.