Zoro Homepage

Extra long retaining ring pliers internal straight

  • Mfr # 5709

  • Zoro # G316553839


original price: $41.79
10% off
new price: $37.59
/ea

Key Features

For Use With
Designed to remove the internal clips during maintenance and repair work
Tip Dia.
1.2 mm
Tip Length
75 mm
Handle Color
Red
Overall Length
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5709
Zoro #
G316553839
UPC #
4712631151155
Country of Origin
Taiwan, Province of China

Dimensions

Tip Dia.
1.2 mm
Tip Length
75 mm
Overall Length
225 mm

Details

For Use With
Designed to remove the internal clips during maintenance and repair work
Handle Color
Red
Item
Retaining Ring Pliers

Description

The extra long retaining ring pliers internal straight is designed to remove the internal clips during maintenance and repair work. Length: 225 mm. Tip length: 75 mm. Tip diameter: Dia. 1.2 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.