Shop JTC AUTO TOOLS
See all product information
Create Account
Flexible magnetic pickup tool, 4mm magnet, 380mm length, 1lb capacity
- Mfr # 7716
- Zoro # G023368092
product price:Â
$
25.49
/ea
Key Features
For Use With
Removing broken debris from glow plug apertures and other restricted areas
Lifting Capacity
1 lb
Size
4 mm
Length
380 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7716
- Zoro #
- G023368092
- UPC #
- 4713218655905
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 4 mm
- Length
- 380 mm
Details
- For Use With
- Removing broken debris from glow plug apertures and other restricted areas
- Lifting Capacity
- 1 lb
- Item
- Magnetic pickup tool
Description
Magnetic force: 1lbs. Magnet size: 4mm. Total length: 380mm. For removing broken debris from glow plug apertures and other restricted areas. Flexible shaft can be formed into a particular shape and hold it in position.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.