Shop JTC AUTO TOOLS
See all product information
Create Account
Flexible Shaft Nut Driver, 8mm, 260mm Long, Fits Hex Bolts, Nuts, Screws, Hose Clamps
- Mfr # 7705
- Zoro # G623367952
product price:Â
$
22.99
/ea
Key Features
Application - Tools
Round, flexible blade, fit for hexagon headed bolts, nuts screws and hose clamp
Overall Length
260 mm
Fastening Tool Item
Flexible Shaft Nut Driver
Size
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7705
- Zoro #
- G623367952
- UPC #
- 4713218655790
- Country of Origin
- Taiwan, Province of China
- Application - Tools
- Round, flexible blade, fit for hexagon headed bolts, nuts screws and hose clamp
- Fastening Tool Item
- Flexible Shaft Nut Driver
Dimensions
- Overall Length
- 260 mm
- Size
- 8 mm
Description
Round, flexible blade, fit for hexagon headed bolts, nuts screws and hose clamp. Twin-color handle made from PP+TPR to prevent corroded from oil & chemical. Spec: 8mm. Type: 260
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.