Zoro Homepage

Ford anti-deformation wheel nut socket - 19mm 6-point with protective rib design, 1/2in drive

  • Mfr # 6793

  • Zoro # G816502030


original price: $21.89
10% off
new price: $19.69
/ea

Key Features

For Use With
Special ribe design to remove and install the wheel nut on Ford motor vehicles.
Color
Black
Overall Length
78 mm
Size
1/2″ Dr. x 19 mm, 6 PT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793
Zoro #
G816502030
UPC #
4713218659088
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
78 mm
Size
1/2″ Dr. x 19 mm, 6 PT

Details

For Use With
Special ribe design to remove and install the wheel nut on Ford motor vehicles.
Item
Wheel Nut Socket
Color
Black

Description

The Ford special wheel nut socket 19 mm has a special ribe design to remove and install the wheel nut on Ford motor vehicles. The tool prevents the wheel nut from deformation, and avoids being stuck in between the wheel nut and socket caused by deformation. Size: 1/2in Dr. x 19 mm, 6 PT. Length: 78 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.