Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight adjusting and brake spring hook

  • Mfr # 1944

  • Zoro # G022701517


product price: $21.99
/ea

Key Features

Material
Steel
Length
6 in
Color
Black
For Use With
Removing and installing hard-to –reach headlight adjusting springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944
Zoro #
G022701517
UPC #
4712631134776
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in

Details

Material
Steel
Color
Black
For Use With
Removing and installing hard-to –reach headlight adjusting springs

Description

This tool made from heat treated alloy steel is specially designed for removing and indtalling hard-to -reach headlight adjusting springs. OAL 6in.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.