
Heavy-duty chain wrench 18in (400mm), 6in handle
Mfr # 1147
Zoro # G222701539
product price: $38.19
/eaKey Features
Jaw Material
Steel
Handle Length
6 in
Chain Length
16 in
Color
Yellow/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1147
Zoro #
G222701539
UPC #
4712631130730
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
6 in
Chain Length
16 in
Details
Jaw Material
Steel
Color
Yellow/Silver
Description
Chain 18in (400mm), 6in handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.