
Heavy-duty chain wrench 25in (635mm), 20in handle
Mfr # 1149
Zoro # G922701488
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Handle Length
20 in
Color
Silver
Chain Length
25 in
Jaw Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1149
Zoro #
G922701488
UPC #
4712631130754
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
20 in
Chain Length
25 in
Details
Color
Silver
Jaw Material
Steel
Description
Handle: 20in, Chain: 25in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.