
Heavy duty piston ring installer 83 - 135 mm
Mfr # 4007
Zoro # G516553813
original price: $40.69
9% off
new price: $36.65
/eaKey Features
Max. Capacity
5-5/16 in (135 mm)
For Use With
Passenger car and light truck piston rings
Min. Capacity
3-1/4 in (83 mm)
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4007
Zoro #
G516553813
UPC #
4712631142740
Country of Origin
Taiwan, Province of China
Details
Max. Capacity
5-5/16 in (135 mm)
For Use With
Passenger car and light truck piston rings
Item
Piston Ring Installer
Min. Capacity
3-1/4 in (83 mm)
Color
Red
Description
The piston ring installer tool is used to remove and install piston rings and reduces the ring from being damaged. Specially designed tapered jaws to remove and install most passenger cars and light truck rings. Capacity: 3-1/4in - 5-5/16in 83 - 135 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.